Shop All Reciprocating Saw Blades
Lenox
10 TPI Reciprocating Saw Blades, 2 PK
Mfr # 24905T9110R
Zoro # G907630475
product price: $10.89
/pk 2, $5.45/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Material Steel
- Application Metal
- Teeth per Inch 10
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 24905T9110R
- Zoro # G907630475
- UPC # 082472249057
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Blade Width | 1 in |
Cut Width | 0.042 in |
Details
Material | Steel |
Application | Metal |
Teeth per Inch | 10 |
For Use With Saw Type | Reciprocating Saws |
Blade Thickness | 3/64 in |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blades, Primary Material Application Thick Metal, Materials Cut Metal, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 3/64 in, Cut Width 0.042 in, Blade Material Steel, Tip Material Bi-Metal Tipped, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Impact Socket (SID23126)
- ZEPHYR Flat Offset Angle Drill, 3-13/16" L (ZT556-C-QC)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20573S656R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20529B618R)
- LENOX Reciprocating Saw Blade, 25 PK (21229B9110GR)
- LENOX 12" L x Demolition Cutting Reciprocating Saw Blade (20485B106R)
- LENOX 10 TPI Reciprocating Saw Blade, 5 PK (LXAR6110CT)
- LENOX Reciprocating Saw Blades, 6 in L, Steel (20569S624R)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20496B624R)
- Lenox Reciprocating Saw Blades