Shop All Reciprocating Saw Blades
Lenox
10 TPI Reciprocating Saw Blade, 5 PK
Mfr # LXAR6110CT
Zoro # G9194500
product price: $62.49
/pk 5, $12.50/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Back Style Straight
- Teeth per Inch 10
- Cutting Edge Style Flexible for Curved Cuts
- Number of Cutting Edges 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # LXAR6110CT
- Zoro # G9194500
- UPC # 885911645645
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.05 in |
Blade Width | 1 in |
Length | 6 in |
Details
Material | Steel |
Back Style | Straight |
Teeth per Inch | 10 |
Cutting Edge Style | Flexible for Curved Cuts |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Blade Thickness | 3/64 in |
Tip Material | Carbide Tipped |
Application | Ferrous Metals |
Description
Reciprocating Saw Blade, Materials Cut Ferrous Metals, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digimatic Caliper (500-167-30)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1121700)
- DRILL AMERICA 5/16in X 6in Magnetic Nut Setter (INSNS56-6)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/64, Number of Flutes: 4 (23014)
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (21063676GRC)
- LENOX Recip Saw Blade, TPI 10/14, 25 UNT, PK4 (20515B650R)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20572656R)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20535B850R)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20500106R)
- RICHELIEU HARDWARE (5-Piece) 6-inch (152 mm) Bi-Metal Reciprocating Saw Blade Set (812770)
- Lenox Reciprocating Saw Blades