Shop All Reciprocating Saw Blades
Lenox
10 TPI Reciprocating Saw Blade, 5 PK
Mfr # LXAR12110CT
Zoro # G9193408
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Style Straight
- Teeth per Inch 10
- Material Steel
- Cut Width 0.05 in
- Blade Thickness 3/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # LXAR12110CT
- Zoro # G9193408
- UPC # 885911645690
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Cut Width | 0.05 in |
Blade Width | 1 in |
Length | 12 in |
Details
Back Style | Straight |
Teeth per Inch | 10 |
Material | Steel |
Blade Thickness | 3/64 in |
Number of Cutting Edges | 1 |
Cutting Edge Style | Flexible for Curved Cuts |
Tip Material | Carbide Tipped |
For Use With Saw Type | Reciprocating Saws |
Application | Ferrous Metals |
Description
Reciprocating Saw Blade, Materials Cut Ferrous Metals, Blade Length 12 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Milling Insert, TOMT150616PDER-MJ A, PK10 (6999338)
- KIPP Tension Lever, 1/2-13 Internal Thread, 0 Deg. Adjustable (K0108.3A52)
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80283D2B123910)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21511B118R)
- LENOX 4" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20449456RP)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (20487B818R)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- LENOX RECIP BLD 6"" 6T GOLD 5PK (21060-656G)
- LENOX 10/14 TPI Reciprocating Saw Blades, 25 PK (20491B110R)
- RECIPRO TOOLS Recip Scour Pad Offset (RCT-CLN-10)
- Lenox Reciprocating Saw Blades