Shop All Diamond Grinding Wheels
Lenox
10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade
Mfr # 1972926
Zoro # G4477746
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 10 in
- Thickness 0.1 in
- Arbor Size 5/8 in
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972926
- Zoro # G4477746
- UPC # 885363171761
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 10 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 10 in |
Blade Dia. | 10 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.1 in |
Abrasive Material | Diamond |
Max. RPM | 4,300 RPM |
Diamond Knockout | No |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Series | MetalMax |
Max. Blade Speed | 5,900 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 10 in, Arbor Size 5/8 in, Max. Blade Speed 5,900 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, Silicon Carbide, VF (66261085100)
- WALTER SURFACE TECHNOLOGIES Stringer Bead Wheel Brush Knot 5"x1/4" (13K504)
- NORTON ABRASIVES Flap Wheel, 2 Dia, 1/2 W, Shk 1/4-20, 60 (66623399276)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252830587)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- LENOX Die Grinder Blade, 2"x.050"x3/8", 30500rpm (1972917)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- DREMEL Dremel 7150 Diamond Wheel Point Set; 0.62 x 1.89 x 3.94 in. (560485)
- Lenox Diamond Grinding Wheels