Shop All Hole Saws
Lenox
1-1/2" Hole Saw
Mfr # 1211824DGHS
Zoro # G0764526
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Tile, Stone
- Application Tough Applications
- Arbor Design Not Included
- Teeth per Inch Continuous Grit
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Saw Dia. | 1-1/2" |
Details
Primary Saw Application | Tile, Stone |
Application | Tough Applications |
Arbor Design | Not Included |
Teeth per Inch | Continuous Grit |
Item | 1 1/2 Inch Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Description
1 1/2 Inch Hole Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Three Square File, American, 8 In (78518100)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- V-8 TOOLS Supercharged Magnetic Pickup Tool (V8T3822)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (J7430H)
- LENOX HOLE SAW BI-METL 2-1/16"" (2079418)
- LENOX Hole Saw, 2-1/2" dia. Saw (1772954)
- LENOX Hole Saw (LXAH31116)
- LENOX HOLE SAW BI-METAL 5-1/2"" (2079620)
- LENOX Carbide Hole Cutter, 1 In, 3/8 Cut D (20094-16CHC)
- LENOX Hole Saw (LXAH35)
- MILWAUKEE TOOL 1-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8315)
- Lenox Hole Saws