No Product Image Available

Lenovo

Tab P11 Gen 2 TB350FU Tablet MTK G99 4G 64G Andrd


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Dive deeper into the story as you stream your favorite shows and movies on the expansive 11.5 in. 2K display of the Lenovo Tab P11 Gen 2 tablet. Immerse yourself in the flowing, moving audio created by its quad-speaker system boosted by Dolby Atmos. And with the T?V-certified full care display, this screen is easy on your eyes. Aim for the top of the leaderboards with a fast octa-core processor and Xbox Cloud Gaming. Feed your need for speed and greater connectivity with the faster connections, lower latency, and higher capacity of the Tab P11 Gen 2 tablet. Work on two apps at once with Android 12L's split screen mode. Plus, with a smooth refresh rate, you can switch seamlessly from app to app. Browse a page on one screen, while simultaneously annotating or taking notes on the other with the optional Precision Pen 2 2023. Stay untethered while you're on the go with the long-lasting battery of the Tab P11. Plus, with the tablet's quick charging capabilities, get your device back to a full battery faster. P11 2nd Gen Cycle 1 2023 11.5 2K LCD 2000 x 1200 120Hz / MediaTek Helio G99 / 4G / 64G / Wi-Fi 6E / Android 12L / Storm Grey

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.