Shop All Computer Monitors
Lenovo
Q27h-20 27 in. Webcam WQHD LCD Monitor
Mfr # 66EDUAC1US
Zoro # G709986619
Free Shipping & Returns
Not eligible for select promotions
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenovo
- MFR # 66EDUAC1US
- Zoro # G709986619
- UPC # 196378885230
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Built with style and advanced features to complement your home aesthetic, the Q27h-20 27 in. 1440p HDR Monitor from Lenovo helps transform your daily viewing experience. It has a 75 Hz refresh rate to reduce image blur, tearing, and ghosting. AMD FreeSync helps to smooth visuals by syncing the monitor's refresh rate with that of your graphics card, while a response time that can be set between 4 and 7 ms helps ensure smooth transitions between colors. Q27h-20 27 IPS QHD 2560x1440 / Flat / 4 Side Borderless / 2x HDMI 2.0, DP 1.4, USB-C 3.1, Audio out / 75Hz / 4ms / 99% sRGB / 350nits / 100mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- NITECORE USB-C QC/PD 10000mAh Outdoor Power Bank (NC10000)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC2 APC Rechargeable PC9-12 - 8 Pack (ML9-12MP81491235)
- ALARM LOCK AlarmLock: Prox Card Enroller for HID & iClass (ALL-AL-PRE2)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- LUXOR SideTrak Swivel Triple HD 125 Attachable Portable Monitor (LTTL122)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- ACER 24 in. V Epeat AG VA Monitor, Black (UM.QV7AA.H01)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- VIRTUAL 29.5 in. Optix MAG301CR2 WFHD Curved Screen LED Gaming LCD Monitor - 21-9 (VI3539865)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- Lenovo Computer Monitors