Shop All Computer Monitors
Lenovo
M14 - 14inch Monitor, 61DDUAR6US
Mfr # 61DDUAR6US
Zoro # G6797692
original price:
$339.99
5% off
new price: $322.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo
- MFR # 61DDUAR6US
- Zoro # G6797692
- UPC # 193386077473
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Description
M14(D18140FX0)-14inch Monitor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series (MAX3469600)
- ILC Toro Time Cutter Ss4225 Zero-turn Mower Lawn Tractor AND Mower 35ah Deep Cycle AGM BA (TIME CUTTER SS4225 ZERO-TURN MOWER LAWN TRACTOR A)
- ZOELLER DEEP CYCLE BATTERY 75AMP (STB75B)
- INVID TECH Hybrid Recorder, 12V (PD1B-16NH)
- DELL 24 Inch Monitor (DELL-E2423HN)
- DELL COMMERCIAL 24'' USB C Hub Monitor (P2422HE)
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- NEC DISPLAY SOLUTIONS Monitor 55In Led Lcd S-Ips 28 Haze Ultra (UN552V)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- ASUS 27"1440P Wqhd Curved165Hz Mntr (90LM0671-B011B0)
- PROPLUS Sharp 43 AQUOS CommTV Digital Signage Display (PR3470894)
- Lenovo Computer Monitors