Shop All Laptop Computers
Lenovo
Lenovo ZA7C0031US P11 Pro Tablet; Slate Grey
Mfr # ZA7C0031US
Zoro # G104035417
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo
- MFR # ZA7C0031US
- Zoro # G104035417
- UPC # 195235752876
- Country of Origin China
- Category Laptop Computers
Details
Promotion Restriction | Not eligible for promotion |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Specifications- Color: Slate Grey
- Processor: Qualcomm Snapdragon 730G Octa-Core Processor (8 x Kryo 470 CPU, up to 2.2 GHz)
- Operating System: Android 10
- Memory: 6 GB uMCP (ered)
- Hard Drive: 128 GB
- Bluetooth: Bluetooth 5.0
- Front Camera: 8MP RGB + 8MP IR & RGB Fixed Focus
- Rear Camera: 13MP Auto Focus + 5MP Fixed Focus
- Wireless: 802.11AC (2 x 2)
- Display Type: 11.5" WQXGA (2560 x 1600) OLED, touchscreen, 350 nits
- Weight: 2.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, 223, Lithium, 6V, Width: 1.34 in (5HXF9)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-28-AK)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for DURA6-1.3F - 3PK (MAX3942327)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- Lenovo Laptop Computers