Shop All Expansion Cards
Lenovo
Lenovo 4ZC7A08699 16GB 2666MHZ UDIMM RAM Module
Mfr # 4ZC7A08699
Zoro # G204030701
product price: $340.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo
- MFR # 4ZC7A08699
- Zoro # G204030701
- UPC # 889488477265
- Country of Origin China
- Category Expansion Cards
Details
Promotion Restriction | Not eligible for promotion |
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Memory Technology: TruDDR4
- Memory Size: 16 GB
- Memory Speed: 2666 MHz
- Number of Pins: 288-pin
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSKUT692BL (CS-KUT692BL)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 6 Pack (ML4-6MP687261)
- ILC Replacement for Sanyo Cr17335se (CR17335SE SANYO)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 10ft (P566-010)
- SIIG DP Cyber 1S1P PCIe Card, JJE20311S1 (JJ-E20311-S1)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- ADD-ON Addon Mellanox Mcx354A-Fcbt Comparable 40Gbs Dual Open Qsfp+ Port (MCX354A-FCBT-AO)
- DIGITAL DELIGHTS 0.76 mm Badgy Thick PVC Plastic Cards (DI2591909)
- SPARK Lil Chizler Hard Card (SP445272)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- Lenovo Expansion Cards