Lenovo 4Y50X88822 ThinkPad Bluetooth Silent Mouse; Black
Mfr # 4Y50X88822
Zoro # G504136455
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo
- MFR # 4Y50X88822
- Zoro # G504136455
- UPC # 194632481617
- Country of Origin China
- Category Computer Mice
Details
Promotion Restriction | Not eligible for promotion |
Description
The ThinkPad Bluetooth Silent Mouse takes a well-worn concept and turns it on its head, delivering a productivity device that doesn’t get in the way of the busy professionals who use it. It is sculpted to be comfortable to rest your palm on, with a low-profile, minimalist design that makes the mouse easy to carry and fit into pockets without bulging. Get more done with the blue optical sensor that allows you to work on most surfaces, revolutionary, distraction-free silent buttons, and on-the-fly adjustable DPI controls. Effortlessly pair with up to two devices at once and quickly switch between them with the push of a button, thanks to Bluetooth 5.0 and Microsoft Swift Pair technology.
Specifications- Color: Black
- Connection Type: Bluetooth 5.0
- Mice Button: 3
- DPI 3-level adjustable DPI
- Power: 1 AA battery
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- AVARRO 1X2 SPLITTER 4K 30HZ (0E-HDMISPL2)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- ILC Replacement for Bell & Howell Syncro-search replacement light bulb lamp (SYNCRO-SEARCH BELL & HOWELL)
- LENOVO Essential Wired Combo, 4X30L79883 (4X30L79883)
- ERGOGUYS Wow Joy Silver Wireless Ergonomic Mouse (WP-012-S-EW)
- KENSINGTON Expert Mouse Trackball, USB 2.0, Left/Right Hand Use, Black/Silver (K64325)
- LOGITECH PRO X SPRLGHT Wrlss Gam Mse Bl (910005878)
- ERGOGUYS Black Ergonomic Wireless Vertical Mouse (EM011-BKW)
- LOGITECH MX Anywhere Mouse 3S Black (910-006928)
- VERBATIM Mouse, Mini, Wireless, Rd (97540)
- Lenovo Computer Mice