Lenovo

Lenovo 4XJ0N23167 13.3 in. 16-9 Ratio Laptop Privacy Filter


product price: $85.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Utilizing microlouver technology from 3M, Lenovo Privacy Filters help keep sensitive information like login credentials, company financial records and other private data secure from visual hackers. Crisp and clean display clarity directly in front of the screen, yet "blacked out on side viewing angles. Ensure you have a strong first line of defense in the fight against data security with Lenovo Privacy Filters. Reversible solution:gloss option for better clarity or matte option for anti-glare in bight conditions; Designed to seamlessly fit within the raised bezel of your device; Easy to install, attach and reattach and cleaned.

Specifications
  • Size: 13.3 in.
  • Weight: 0.3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.