Shop All Computer Cases
Lenovo
Lenovo 4X40Y95215 Laptop Bag for ThinkPad; Black
Mfr # 4X40Y95215
Zoro # G403932547
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenovo
- MFR # 4X40Y95215
- Zoro # G403932547
- UPC # 194778170963
- Country of Origin China
- Category Computer Cases
Details
Promotion Restriction | Not eligible for promotion |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Laptop Bag for ThinkPad
- High quality construction and modern designs
- Superior quality performance and reliability
- Color: Black
- Screen Size: 15.6''
- Shoulder Strap: Yes
- Handle: Yes
- Stuff: Polyester
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Fullriver DC35-12A, DC35-12 A - 2 Pack (ML35-12GELMP2906)
- LG COMMERCIAL Healthcare HDTV, LED Display, 720 Res. (24LT572MBUB)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (DCB210)
- ASUS Gt301 Tuf Gaming Case Blk ArGB (GT301TUFGAMCASE)
- SILVERSTONE Silverstone Technology Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (SI476510)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- TZ CASE TZ Case NC-400 SS Wheeled Laptop Organizer Case; Silver Stripe (NC-400 SS)
- LIAN-LI Lancool 216 Rgb - Mid Tower - Extended Atx (LANCOOL 216RC-X)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv I11-40 Armour Guard Case & Stand with Shoulder Strap for Apple New iPad 9.7 - Black (I11_40)
- Lenovo Computer Cases