Shop All Computer Monitors
Lenovo
Legion Y27h-30 27 in. WQHD Gaming LCD Monitor
Mfr # 66F9UAC6US
Zoro # G109986578
Free Shipping & Returns
Not eligible for select promotions
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenovo
- MFR # 66F9UAC6US
- Zoro # G109986578
- UPC # 196800876478
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
The feature-rich Legion Y27h-30 Monitor is designed to be a portal to your gaming universe. Prepare for breath-taking gaming spectacles with a 27-inch In-Plane Switching screen that seamlessly accommodates your viewing field. Feel the adrenaline rush as the QHD 2560 x 1440 high-resolution display coupled with an extreme 180Hz? overclocked refresh rate and super low 0.5ms MPRT2 response time renders fast moving visuals with surprising clarity so you can react faster and strike first. The monitor comes preloaded with Adaptive Sync and AMD FreeSync Premium? technologies so you experience smoother, fluid gameplay without screen tearing and stuttering. The Legion Y27h-30 Monitor supports 126% sRGB color area ratio, 95% DCI-P3 color gamut, and Avg. Delta E<2, perfectly complemented by DisplayHDR 400 to reproduce strikingly life-like imagery and strikingly clear details. Universal connectivity with a USB Type-C port allows you to connect and display your PC, phone or other devices and charge them simultaneously them via 75W power delivery5. Enjoy prolonged gaming sessions without straining your eyes with the screen's built in Natural Low Blue Light technology that protects your eyes while retaining color fidelity. Lenovo Artery Software6 keeps pace with its range of smart features to optimize your experience. Get the Legion Y27h-30 Monitor today and relish a heart-thumping gaming experience. Y32p-30 31.5 IPS 4K 3840x2160 / Flat / 3 Side Borderless / USB Type-C, 2x HDMI 2.1, DP 1.4 / 144Hz / 1ms / 99% sRGB / 350nits / HDR400, HDR10 / 100mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- PROMOUNTS Desktop Monitor Arm with Gas Spring (PPMA1S-E)
- ILC Replacement for Acer Dr35s (DR35S ACER)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Ritar RT645 (ML4-645911)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- LILLIPUT 17.3 in. Full HD Pull-Out Rack Monitor with Waveform (BM1730S)
- LILLIPUT 28 in. Carry On 4K Monitor (BM280-4K)
- ASUS 28"Hdr 4K Uhd Ips Gmng Monitor (VG289Q1A)
- ADVANTECH 15.6 WXGA Ind. Monitor, w/ PCAP touch HDMI (FPM-215W-P4AE)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- SHOCKWAVE 55 in. LFD Video Wall Extreme-Narrow Bezel Commercial LED & LCD Display (SH2996383)
- Lenovo Computer Monitors