Shop All Book Bags & Backpacks
This Product is Discontinued
Lenovo Idea
Ideapad Gaming 15.6" Backpack (Discontinued)
Mfr # GX40Z24050
Zoro # G1735471
This Product is Discontinued
Key Features
- Features Water Resistant, Scratch Resistant, Laptop Compartment
- Application Gaming Gear, Mouse, Headset, Power Bank, Notebook
- Material Mesh Pocket
- Color Black
- Includes IdeaPad Gaming 15.6-inch Backpack, Warranty Statement, Hangtag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo Idea
- MFR # GX40Z24050
- Zoro # G1735471
- UPC # 194778196949
- Country of Origin Unknown
- Category Book Bags & Backpacks
Dimensions
Maximum Screen Size Supported | 15.6 in |
Details
Features | Water Resistant, Scratch Resistant, Laptop Compartment |
Application | Gaming Gear, Mouse, Headset, Power Bank, Notebook |
Material | Mesh Pocket |
Color | Black |
Includes | IdeaPad Gaming 15.6-inch Backpack, Warranty Statement, Hangtag |
Item | Gaming Backpack |
Carrying Options | Luggage Strap, Shoulder Strap |
Exterior Material | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.