Shop All Uninterruptible Power Supplies (UPS)
Lenovo Idea
Ibm Rt5Kva 3U Rack Or Tower Ups (200-240Vac)
Mfr # 55945KX
Zoro # G0615792
product price: $4,259.99
/ea
Free Shipping & Returns
$4,259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo Idea
- MFR # 55945KX
- Zoro # G0615792
- UPC # 883436548137
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- SQUARE D Thermal Unit, 4.91 to 5.35A (A6.99)
- PANDUIT Fitting, Drpclngentrn, Ld5, Lowv, Wh, PK10 (DCF5WH-X)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2E3A)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 750 VA, 420 J (AVR750U)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 8 Outlets, 550 VA, 420 J (AVR550U)
- CYBERPOWER 1350VA PFC UPS LCD, CP1350PFCLCD (CP1350PFCLCD)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500)
- APC Smart UPS, Out: 208V AC , In:[seVoltCodes:208] (SRT3000RMXLT)
- Lenovo Idea Power Systems