Shop All Uninterruptible Power Supplies (UPS)
Lenovo Idea
Ibm Rt3Kva 2U Rack Or Tower Ups (200-240Vac)
Mfr # 55943KX
Zoro # G0614331
product price: $2,059.99
/ea
Free Shipping & Returns
$2,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo Idea
- MFR # 55943KX
- Zoro # G0614331
- UPC # 883436548106
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- NVENT HOFFMAN Filter, For Mfr. No. AVK44 (AFLT44)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - White (WL905-SP100-BLUE)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- W BOX 625VA/390W/8 OUT UPS W/BA (0E-625V8LCD2)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- SIEMENS UPS System, 208 VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- VERTIV Gxt5 8Kva 120/208V Ups (GXT5-8000MVRT6UXLN)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- Lenovo Idea Uninterruptible Power Supplies (UPS)