Shop All Uninterruptible Power Supplies (UPS)
Lenovo Idea
Ibm Rt2.2Kva 2U Rack Or Tower Ups (200-240Vac)
Mfr # 55942KX
Zoro # G0615987
product price: $1,590.99
/ea
Free Shipping & Returns
$1,590.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo Idea
- MFR # 55942KX
- Zoro # G0615987
- UPC # 883436548083
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-DC12(S))
- DAYTON Control Transformer, 100 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ23)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- TRIPP LITE Smart UPS, Out: 110/120/127V AC , In:110V AC (SU1000XLCD)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- TRIPP LITE ECO UPS, 750VA, 12 Outlets, Backup Time 45Min, Black (TRPECO750UPS)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- CYBERPOWER 625VA & 360W Compact Standby UPS (CY83877)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- TRIPP LITE UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC (SMART2200VS)
- Lenovo Idea Power Systems