Shop All Uninterruptible Power Supplies (UPS)
Lenovo Idea
Ibm Rt1.5Kva 2U Rack Or Tower Ups (200-240Vac)
Mfr # 55941KX
Zoro # G0615530
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo Idea
- MFR # 55941KX
- Zoro # G0615530
- UPC # 883436548069
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Mounting | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- EATON Thermal Unit, 1.28 to 1.35A (MSH1-6A)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, selector switch, plastic, green flush, 22mm, unmarked (ZBA3)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- TRIPP LITE UPS System AVR, 6 Outlets, 750VA, Backup Time 45Min, Bk (TRPSMART750USB)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- Lenovo Idea Power Systems