Shop All Computer Bags & Sleeves
Lenovo Idea
15.6 Toploader T210 Black-ROW, GX40Q17229
Mfr # GX40Q17229
Zoro # G6827966
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.2"
- Color Black
- Width 11.8"
- Height 15.7"
- Product Type Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo Idea
- MFR # GX40Q17229
- Zoro # G6827966
- UPC # 191999722100
- Country of Origin Unknown
- Category Computer Bags & Sleeves
Dimensions
Depth | 2.2" |
Width | 11.8" |
Height | 15.7" |
Details
Color | Black |
Product Type | Carrying Case |
Description
CASE_BO 15.6 Toploader T210 Black-ROW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Cd-R 700Mb 52X Shiny Silver 100Pk (97934)
- W BOX CCTV POWER BOX 10A 18CH O (0E-1210AD18)
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- LENOVO IDEA 15.6 Toploader T210 Grey-ROW, GX40Q17231 (GX40Q17231)
- KEMP USA Kemp USA 10-115-NVY-PRE Premium Ultimate EMS Backpack - Navy (10-115-NVY-PRE)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- TARGUS Citygear Tcg717Gl Carry (TCG717GL)
- TARGUS 12" Slipskin Sleeve w Handles, TSS981GL (TSS981GL)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- INCASE Hardshell Dot Case For Apple Macbook Air 15 2023, Clear (INMB200750-CLR)
- Lenovo Idea Computer Bags & Sleeves