Shop All Computer Monitors
Lenovo
G32qc-30 31.5 in. 1440p HDR 170 Hz Curved Monitor
Mfr # 66F2GCC1US
Zoro # G309986675
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenovo
- MFR # 66F2GCC1US
- Zoro # G309986675
- UPC # 196379133385
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
Get on a winning streak with the G32qc-30 31.5 in. 1440p HDR 170 Hz Curved Monitor from Lenovo, which features a 165 Hz refresh rate to reduce image blur, tearing, and ghosting, which can be overclocked to 170 Hz, while AMD Free Sync Premium further helps to smooth visuals by syncing the monitor's refresh rate with that of your graphics card. To help ensure smooth transitions between color and further reduce blur, the response time can be set between 0.5 ms MPRT and 4 ms. G32qc-30 31.5 VA QHD 2560x1440 / 1500R / 3 Side Borderless /2x HDMI 2.0, DP 1.4, Audio out / 165Hz / 1ms / 72% NTSC / 350nits / 100mm
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Solar Light Battery, Ace Hardware 3002915 (ULNMH4AASL)
- SANOXY Ultra Slim Portable 2 USB Powered Laptop Notebook Cooler Cooling Pad Stand Chill Mat Black (SANOXY-LaptopCooler-blk)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er14335 (CS-ER14335)
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- ASUS Gaming 24" FHD 100,000,000:1 0. HDMI/DP LED LCD Monitor, w/Spkr (VG248QG)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- SHOCKWAVE 55 in. LFD Video Wall Extreme-Narrow Bezel Commercial LED & LCD Display (SH2996383)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- INVID TECH Analog Camera Tester, Green/Black (INVID-CAMTESTER5)
- NEXTGEN 27 in. 165Hz 1500R Curved Gaming Monitor (NE3451760)
- Lenovo Computer Monitors