Shop All Computer Monitors
Lenovo
G24-20 23.8 in. Full HD Gaming LCD Monitor
Mfr # 66CFGCC1US
Zoro # G209986690
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenovo
- MFR # 66CFGCC1US
- Zoro # G209986690
- UPC # 195713789752
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
As an E-sports player, your arsenal of devices must be power-packed and rigged up with superior technology. Equipped for competitive gaming, the Lenovo G24-20 takes gaming performance to the next level. A screen size of 23.8-inch, ideal for E-sports, with 3-side NearEdgeless display lets you engage in gaming distraction-free. Your skills and reflexes are backed by superfast 144 Hz refresh rate, overclock to 165 Hz along with 0.5ms MPRT and AMD FreeSync Premium technology-to ensure no target misses due to latency or screen tearing and stuttering. Nothing escapes your eye on the battlefield with In-Plane Switching panel, 99% sRGB color gamut, and 350nits brightness that offer minute details and a vivid display performance. What's more, get more control over your G24-20 monitor with exclusive Lenovo Artery software that lets you tweak display settings to further your game. Delivering an enriching experience, the Lenovo G24-20 gaming monitor significantly reduces lags and slowdowns, enabling ultra-smooth gameplay in every frame.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, LANTERN, 6V, MAX (EVE5291)
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- VIDEO MOUNT PRODUCTS Fan for DVR-LB1/DVR-LB3 DVR Lockboxes (DVRLB1-FAN)
- ILC Replacement for Clearone MAX (MAX CLEARONE)
- LENOVO M14 - 14inch Monitor, 61DDUAR6US (61DDUAR6US)
- ASUS Xg17Ahpe 17.3 Inch Ips Fhd 1,000:1 3Ms Hdmi/Usb Led Lcd Monitor (XG17AHPE)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- INVID TECH POE Monitor, Color, 22" Screen Size (IMHD-22HVBPOE)
- EVOLVE 23 in. Unframed Standard Wide Monitor, Black (EV3572347)
- ABACUS B Line - LED Monitor - Curved 34 in. - 3440 x 1440 UWQHD - Black (AB3450569)
- EPSON Epson BrightLink Pro 1480FI Laser Display Projector (BL1480FI)
- Lenovo Computer Monitors