Shop All USB Cables
Lenovo
Essential USB Mouse, 4Y50R20863
Mfr # 4Y50R20863
Zoro # G5261646
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Height 1.3"
- Width 2.4"
- Depth 4.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo
- MFR # 4Y50R20863
- Zoro # G5261646
- UPC # 192330828895
- Country of Origin Unknown
- Category USB Cables
Dimensions
Height | 1.3" |
Width | 2.4" |
Depth | 4.4" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Mouse |
Description
MICE_BO Lenovo Essential USB Mouse
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- LOGITECH Blue Aurora Wireless Mouse (910-006118)
- ILC Replacement for Streamlight 75175 Battery (75175 BATTERY STREAMLIGHT)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- LENOVO 100 Stereo Usb Hs (4XD0X88524)
- POWER HOUSE 15115 Usb Charging Outlet (PO90691)
- DOOMSDAY 3 ft. USB 2.0 Hi-Speed A-B Cable with Ferrite Chokes (DO2501065)
- DICKSON Micro USB Cable, 6 ft. (A073)
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30765)
- MONOPRICE USB 2.0 Cable, 3 ft.L, Black (4867)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- Lenovo USB Cables