Lenovo

E5603 Intel Xeon Proc Opt Kit For


product price: $389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Product Type Processor Upgrade
  • Depth 1.8"
  • Width 1.7"
  • Input Voltage 1.4 V DC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lenovo
  • MFR # 0A89385
  • Zoro # G2527702
  • UPC #
    645743088009
  • Country of Origin Unknown
  • Category CPUs

Dimensions

Depth 1.8"
Width 1.7"

Details

Promotion Restriction Not eligible for promotion
Product Type Processor Upgrade
Input Voltage 1.4 V DC
Compatibility Lenovo TD230 ThinkServer System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.