Shop All Uninterruptible Power Supplies (UPS)
Lenovo Data
UPS System, 1.5kVA, Rack/Tower
Mfr # 7DD5A001WW
Zoro # G510876680
Free Shipping & Returns
$6,670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 1.5kVA
- Mounting Rack/Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenovo Data
- MFR # 7DD5A001WW
- Zoro # G510876680
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Power Rating | 1.5kVA |
Mounting | Rack/Tower |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Oversize 430 Ss 1G Wp (SO26)
- GAMPAK COUPLE EMT/FLEX 1/2""DIA (49280)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V , In:120V AC (SMART1500LCD)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- PARALLAX POWER SUPPLY Low Converter Replacement (P2F-5355R)
- EATON UPS System, 3000VA, 7 Outlets, Tower, Out: 120V AC , In:120V AC (5P3000)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- TRIPP LITE UPS System, 1.5kVA, 8 Outlets, Rack, Out: 110/115/120V , In:120V AC (SMART1500RM2UN)
- APC Smart UPS, 3000VA, 10 Outlets, Rack, Out: 230V AC , In:230V (SRT3000RMXLI)
- Lenovo Data Uninterruptible Power Supplies (UPS)