Shop All USB Cables
Lenovo
100 Stereo Usb Hs
Mfr # 4XD0X88524
Zoro # G1914084
product price: $33.75
/ea
Not eligible for select promotions
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type USB
- Connectivity Technology Wired
- Product Type Headset
- Sound Mode Stereo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenovo
- MFR # 4XD0X88524
- Zoro # G1914084
- UPC # 194632382938
- Country of Origin Unknown
- Category USB Cables
Details
Promotion Restriction | Not eligible for promotion |
Cable Type | USB |
Connectivity Technology | Wired |
Product Type | Headset |
Sound Mode | Stereo |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-139)
- ILC Replacement for Dual-lite 12-793 Emergency Lighting 5AH AGM Monobloc X Cell Battery (12-793 EMERGENCY LIGHTING 5AH AGM MONOBLOC X CELL)
- LIFTMASTER Heater, Use With 5MKK9 Gate Operator (UN201)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- ADD-ON Addon 17Cm (7In) Usb 3.1 Type (C) Male To Micro-Usb 2.0 Female Black (USBC2MUSB2FB)
- STARTECH.COM USB C to Parallel Printer Cable (ICUSBCPLLD25)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- DEWALT Usba-Usbc Cable 4' (131 1361 DW2)
- CASE LOGIC Apple Lightning Cable, 10 ft., White (CLLPCA002WT)
- CUMMINS 4ft Flex Steel Aux Cable (CMN4716)
- TRIPP LITE USB 2.0 Cable, Type C, Micro B, M/F, 6" (U040-06N-MIC-F)
- Lenovo USB Cables