Lennypads 2436LP 24 x 36 in. Extra Large Washable Pet Pad - White
Mfr # 2436LP
Zoro # G903870912
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
XL Long Washable Pet Pad - White (24"x36") Lennypads are an economical and environmental alternative to disposable potty pads, towels, and newspaper. One washable, reusable Lennypad replaces 100's of disposable potty pads. The quick wicking surface allows rapid drying which keeps your pet dry, comfortable, and clean. Lennypads are designed with an Ultra absorbent soaker layer allowing for maximum volumes of liquid. Keep surfaces dry and clean with the commercial-grade, leak-proof barrier. Start making your wallet fuller, your home cleaner, your pet more comfortable and the Earth healthier. Lennypads are also perfect for crate liners or whelping box liners. Lennypads are proudly made in the USA with your pet's health and comfort in mind. Start loving washable. Start loving Lennypads.
Specifications- Color: White
- Size: Extra Large - 24 x 36 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE BACON PRESS CAST IRON XL (5436)
- WORKSMAN Bicycle/Tricycle Tube, 24 x 2-1/8 In. (4923e)
- CHAMPION SPORTS Badminton Net (BN1)
- BRIGGS & STRATTON Air Filter (270528S)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- PET ADOBE Pet Adobe Waterproof Pet Blanket - Washable Couch, Bed and Furniture Protector- 50 x 60 (Tan) (310953OVX)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Gray by Pet Adobe (853846MXC)
- MAJESTIC PET Charlie Salmon Small Round Dog Bed (78899550668)
- MAJESTIC PET 52 in. Black Suede Bagel Dog Bed (78899567507)
- PETPRIDE Armarkat Pet Bed 41 x 30 x 10 - Laurel Green (PE37675)
- PET ADOBE Pet Adobe Orthopedic Memory Foam 26x19 Pet Bed, Tan (704657GRC)
- Lennypads Pet Beds