Lennypads 1824LPG 18 x 24 in. Medium Washable Pet Pad - Green Plaid
Mfr # 1824LPG
Zoro # G603870625
Product Information
- Brand Lennypads
- MFR # 1824LPG
- Zoro # G603870625
- UPC # 23998120291
- Country of Origin China
- Category Pet Waste Supplies
Description
Medium Washable Pet Pad -Green Plaid (18"x24") Lennypads are an economical and environmental alternative to disposable potty pads, towels, and newspaper. One washable, reusable Lennypad replaces 100's of disposable potty pads. The quick wicking surface allows rapid drying which keeps your pet dry, comfortable, and clean. Lennypads are designed with an Ultra absorbent soaker layer allowing for maximum volumes of liquid. Keep surfaces dry and clean with the commercial-grade, leak-proof barrier. Start making your wallet fuller, your home cleaner, your pet more comfortable and the Earth healthier. Lennypads are also perfect for crate liners or whelping box liners. Lennypads are proudly made in the USA with your pet's health and comfort in mind. Start loving washable. Start loving Lennypads.
Specifications- Color: Green Plaid
- Size: Medium - 18 x 24 in.
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Heavy Duty Mounting Feet for 1.90"/2.375" OD pipe (104302)
- BARGMAN Bargman 50-77-001 7-Way Thermo-Plastic Connector - Car End (50-77-001)
- FIMCO Sprayer Draincap and Tether (7771825)
- ZORO SELECT Poultry Netting, Height 60 In, 50 Ft. (4LVF5)
- LENNYPADS Lennypads 4848LP 48 x 48 in. Jumbo Washable Pet Pad - White (4848LP)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- LENNYPADS Lennypads 4872LPT 48 x 72 in. King Size Washable Pet Pad - Tan Plaid (4872LPT)
- LENNYPADS Lennypads 3636LPT 36 x 36 in. 2XL Washable Pet Pad - Tan Plaid (3636LPT)
- LENNYPADS Lennypads 1322LP 13 x 22 in. Small Washable Pet Pad - White (1322LP)
- LENNYPADS Lennypads 1824LP 18 x 24 in. Medium Washable Pet Pad - White (1824LP)
- PAMPEREDPETS Bella Spill-Proof Bone Shaped Dog Mat - Black (PA404315)
- Lennypads Pet Waste Supplies