Lennypads 1322LPT 13 x 22 in. Small Washable Pet Pad - Tan Plaid
Mfr # 1322LPT
Zoro # G903870677
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennypads
- MFR # 1322LPT
- Zoro # G903870677
- UPC # 23998120505
- Country of Origin China
- Category Pet Waste Supplies
Description
Small Washable Pet Pad - Tan Plaid (13"x22") Lennypads are an economical and environmental alternative to disposable potty pads, towels, and newspaper. One washable, reusable Lennypad replaces 100's of disposable potty pads. The quick wicking surface allows rapid drying which keeps your pet dry, comfortable, and clean. Lennypads are designed with an Ultra absorbent soaker layer allowing for maximum volumes of liquid. Keep surfaces dry and clean with the commercial-grade, leak-proof barrier. Start making your wallet fuller, your home cleaner, your pet more comfortable and the Earth healthier. Lennypads are also perfect for crate liners or whelping box liners. Lennypads are proudly made in the USA with your pet's health and comfort in mind. Start loving washable. Start loving Lennypads.
Specifications- Color: Tan Plaid
- Size: Small - 13 x 22 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard Company RV-7542 Wall Plate/Power Supply - White (RV-7542)
- ZORO SELECT QuickConnect Coupler, Female, 3/8x3/8 In (17-0041)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLG1014FG)
- LOGO BRANDS OR State 24 Can Cooler (195-63)
- LENNYPADS Lennypads 4848LP 48 x 48 in. Jumbo Washable Pet Pad - White (4848LP)
- LENNYPADS Lennypads 4848LPT 48 x 48 in. Jumbo Washable Pet Pad - Tan Plaid (4848LPT)
- LENNYPADS Lennypads 1824LP 18 x 24 in. Medium Washable Pet Pad - White (1824LP)
- LENNYPADS Lennypads 1322LP 13 x 22 in. Small Washable Pet Pad - White (1322LP)
- LENNYPADS Lennypads 4872LPT 48 x 72 in. King Size Washable Pet Pad - Tan Plaid (4872LPT)
- LENNYPADS Lennypads 3636LPT 36 x 36 in. 2XL Washable Pet Pad - Tan Plaid (3636LPT)
- BAXTON STUDIO Eckhart ModernTwo-Tone Dark Grey and Oak Finished Wood Cat Litter Box Cover House (194-11760-ZORO)
- Lennypads Pet Waste Supplies