Shop All Cooling Equipment Relays
Lennox
Wheel, 10" x 8", 1/2" Bore
Mfr # 21708
Zoro # G2078723
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- For Use With Mfr. Model Number 92AF1UH090P12C-2
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 21708
- Zoro # G2078723
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Width | 8 in |
Details
Item | Wheel, 10" x 8", 1/2" Bore |
For Use With Mfr. Model Number | 92AF1UH090P12C-2 |
Fits Brand | Lennox |
Description
Wheel, 10 In. x 8 In., 1/2 In. Bore, For Use With Mfr. Model Number 92AF1UH090P12C-2, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- KOCH FILTER 14x14x1 Standard Capacity Pleated Filter, MERV 8 (102-041-004)
- LIEBERT Humidifier Tank, 460V, 2 and 3 Tee (154016P2)
- HONEYWELL V2040Asl20 Thermostatic Valve (V2040ASL20)
- LENNOX Pressure Switch, 1" SPST (51W92)
- LENNOX Fan Blade, 24", 3-Blade, 1/2" Bore (25W67)
- LENNOX Filter (X6670)
- LENNOX Contactor, 24V, 1 SPST, 25A (10F73)
- LENNOX Blower Wheel, 15"x 15", 1" Bore (85L52)
- LENNOX Fan Motor, 1.6 HP, 1-Phase, 208/230V (27H45)
- SCHNEIDER ELECTRIC Humidity Stat Duct (HC-201)
- Lennox Cooling Equipment Relays