Shop All Low Voltage Thermostats
Lennox
Universal Programmable Thermostat, 7 Day Programs, 4 H 2 C, Wall Mount, 24VAC
Mfr # 13H14
Zoro # G6473673
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- Stages Heat 4
- Mounting Location Wall
- Control Range Heat 45 Degrees F to 90 Degrees F; Cool 45 Degrees F to 99 Degrees F
- Stages Cool 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 13H14
- Zoro # G6473673
- Country of Origin Indonesia
- Category Low Voltage Thermostats
Dimensions
Height | 3.31" |
Width | 4.31" |
Depth | 0.875 in |
Details
Item | Universal Programmable Thermostat |
Voltage | 24VAC |
Stages Heat | 4 |
Mounting Location | Wall |
Control Range | Heat 45 Degrees F to 90 Degrees F; Cool 45 Degrees F to 99 Degrees F |
Stages Cool | 2 |
Dual Transformer Compatible | Yes |
Programs per Week | 7 Day |
Terminal Designations | Tc, To, H, D, W2, Y2, O, B, C, G, W1, Y1, R |
Automatic Changeover | Yes |
WiFi Capability | No |
Features | Intelligent Recovery |
Stages | Universal 4 Heat/2 Cool |
Description
Thermostat,7-Day Prog Color,Le13H14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Portable Air Conditioner, 208/230VAC (Climate Pro X26)
- BERNER Motor, 1/2 HP, 120V (011F2048F4X18A-A)
- OWENS CORNING ProPink ComfortSeal 75 in W X 50 ft L Unfaced Ridged Sill Gasket Roll 3125 sq ft (3FS)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHA5)
- CADET Thrmostat Sglp Wall Htr (08300)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- IO HVAC CONTROLS Heating Thermostat, 55 deg. (IO-TS55)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- RHEEM Sp13846A 120V Gas Control (SP13846A)
- WHITE-RODGERS Thermostat Heat Only (M30)
- Lennox Thermostats