Shop All Cooling Equipment Relays
Lennox
Time Delay Relay, Le25G43
Mfr # 25G43
Zoro # G6473737
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V AC
- Frequency 50/60 Hz
- Weight 0.2 lb
- Delay Function On Delay
- Overall Depth 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 25G43
- Zoro # G6473737
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Overall Depth | 1 3/16 in |
Body Height | 2 in |
Body Width | 2 in |
Details
Item | Time Delay Relay |
Input Voltage | 24V AC |
Frequency | 50/60 Hz |
Weight | 0.2 lb |
Delay Function | On Delay |
Current Rating | 0.8 A |
Maximum Time Setting | 30 sec |
Minimum Time Setting | 1 sec |
Description
Time Delay Relay, Body Height 2 in, Body Width 2 in, Current Rating 0.8 A, Delay Function On Delay, Frequency 50/60 Hz, Input Voltage 24V AC, Maximum Time Setting 30 sec, Minimum Time Setting 1 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- PARKER Filter/Dryer, 3/8 In (LLD - 083)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- AAF FLANDERS 24x24x2 Pleated Air Filter, MERV 8 (80055.022424)
- LENNOX Pressure Switch, 0.1" SPST (15M20)
- LENNOX Ignition Module (30W34)
- LENNOX Auto Limit Switch, 185 deg. F (26G78)
- LENNOX Sequencer Relay, 24V (72F83)
- LENNOX Motor, 208/230V, 1.8 HP, 1075 rpm (41W49)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- SCHNEIDER ELECTRIC Actuator, 50 sq. in., 8 to 13 psig (MK-6621)
- Lennox Cooling Equipment Relays