Shop All Low Voltage Thermostats
Lennox
Thermostat, Digital, 4-1/4"x5-1/8
Mfr # 24Z12
Zoro # G009439952
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Dual Transformer Compatible Yes
- Control Type Slide Switch
- Key Pad Lockout Yes
- Temperature Limiting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 24Z12
- Zoro # G009439952
- Country of Origin United States
- Category Low Voltage Thermostats
Dimensions
Overall Width | 5 1/8 in |
Overall Depth | 1 in |
Overall Height | 4 1/4 in |
Digit Size | Standard |
Description
Thermostat, Heat and Cool, Manual, Compatible System Type 2-Wire Hydronic Zone Systems, Slide Switch, Dehumidification Control No, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible Yes, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Minimum Control Temperature 45 Degrees F, Maximum Control Temperature 90 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL Universal Series 2-3 Ton BTU R410A ACoil (MDUCC15024036)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN92)
- COPELAND Compressor, 208/230V, 3-Phase, Scroll (ZF15K4E-TF5-931)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (15201.10 12PK)
- LENNOX Universal Programmable Thermostat, 7 Day Programs, 4 H 2 C, Wall Mount, 24VAC (13H14)
- HONEYWELL Th135-01-B Aube 24V (TH135-01-B)
- HONEYWELL HOME Wireless Thermostat, 3 Heat Pump or 2 Conventional H 2 C, Battery, 20/30VAC (YTH5320R1000)
- HONEYWELL HOME Low Voltage Thermostat, 5-2 Programs, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH2210DV1006/U)
- HONEYWELL 5-2Day Programmable Thermostat (RTH2300B1038)
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755)
- HONEYWELL SAFETY T6 Pro 7-Day, 5-1-1, 5-2 Programmable or Non-Programmable Thermostat 2H/1C (TH6210U2001/U)
- Lennox Thermostats