Shop All Cooling Equipment Relays
This Product is Discontinued
Lennox
Thermostat, Comfort Sense 3000 (Discontinued)
Mfr # 51M32
Zoro # G2079800
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Heat and Cool
- Includes Lennox Equipment Limited Warranty Certificate
- Frequency 60 Hz
- Fits Brand Lennox
- Overall Width 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 51M32
- Zoro # G2079800
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Overall Width | 4 7/8 in |
Overall Height | 3 1/2 in |
Overall Depth | 1 5/16 in |
Details
Item | Thermostat, Comfort Sense 3000 |
Application | Heat and Cool |
Includes | Lennox Equipment Limited Warranty Certificate |
Frequency | 60 Hz |
Fits Brand | Lennox |
Electrical Connection Type | Hardwired |
Number of Cooling Stages - Conventional System | 1 |
System/Fan Settings | Cool-Emergency Heat-Heat-Off/Auto-On |
Number of Heating Stages - Conventional System | 2 |
Control Type | Slide Switch |
Temperature Control Range | +50 Degrees to +90 Degrees F |
Temperature Sensitivity | +/-1 Degrees F |
Changeover Type | Automatic |
System Settings | Cool-Emergency Heat-Heat-Off |
Humidification Control | No |
Fan Settings | Auto, On |
Programming Capability | Not Programmable |
Description
Thermostat, Comfort Sense 3000, Heat and Cool, Automatic, Slide Switch, Fan Settings Auto, On, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 2, Overall Depth 1 5/16 in, Overall Height 3 1/2 in, Overall Width 4 7/8 in, System Settings Cool-Emergency Heat-Heat-Off
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.