Shop All Low Voltage Thermostats
Lennox
Thermostat, 120/240VAC
Mfr # 95M54
Zoro # G6473490
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240VAC
- Control Range Opens 70 Degrees F, Closes 50 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 95M54
- Zoro # G6473490
- UPC # 00013263796603
- Country of Origin United States
- Category Low Voltage Thermostats
Details
Item | Thermostat |
Voltage | 120/240VAC |
Control Range | Opens 70 Degrees F, Closes 50 Degrees F |
Description
Thermostat Spst Op70 Cl50 40 In.,Le95M54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 42 In (4YY26)
- WILLIAMS COMFORT PRODUCTS Oval Vent Starter Kit, Top, 36 in. H (9929)
- ZORO SELECT 20x25x4 Synthetic Pleated Air Filters (786EK9)
- PULLMAN-HOLT 16 HEPA Filter Assembly For 102ASB (B160009)
- LENNOX Universal Programmable Thermostat, 7 Day Programs, 4 H 2 C, Wall Mount, 24VAC (13H14)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1000)
- WHITE-RODGERS 80 Series Thermostats, 7 Programs, 4 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (1F85U-22PR)
- WHITE-RODGERS Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 3 H 2 C, 24VAC (01F95 1277)
- AUBE Low Voltage Electronic Thermostat for central heating millivolt compatible (TH135-01-B)
- HOFFMAN Wear Ring-Watchman (DP0482)
- HONEYWELL Th6220Wf2006 24V Lyric T6 Pro (TH6220WF20)
- Lennox Thermostats