Shop All Furnace and Heater Parts
Lennox
Thermal Expansion Valve Kit, 3.5-5 tons
Mfr # 56J20
Zoro # G5560646
original price:
$218.79
8% off
new price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Lennox
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 56J20
- Zoro # G5560646
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Thermal Expansion Valve Kit, 3.5-5 tons, R-22 |
For Use With | Universal |
Fits Brand | Lennox |
Application | Indoor |
Description
Thermal Expansion Valve Kit, 3.5-5 tons, R-22, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H (SHM350)
- FIELD CONTROLS Swg Super Lube Lube Oil For Swg (SWG)
- KOCH FILTER Koch Filter 99.97% BioMAX HEPA Galv. Steel/Dbl Turned Flange 24inW x 24inH x 11-1/2inD (H66A1X1)
- SUPERCOOL Refrig Evacuation Pump, 2.50 cfm, 6 ft. (18406)
- LENNOX Inducer Motor (44J07)
- LENNOX Blower Motor, 208-230V, 3/4 HP, 1 - Phase (13H39)
- LENNOX Draft Inducer Assembly (12M55)
- LENNOX Flame Sensor (52W29)
- LENNOX CAPACITOR 20MFD 440V ROUND (53H13)
- LENNOX Hot Surface Ignitor, 120V (56W61)
- ILC Replacement For COMFORTAIRE, 622266992 (62-22669-92)
- Lennox Furnace and Heater Parts