Shop All Furnace and Heater Parts
Lennox
Tensioner Assembly, Le53W59
Mfr # 53W59
Zoro # G6473271
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5.04 in
- Type Tensioner Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 53W59
- Zoro # G6473271
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Diameter | 5.04 in |
Details
Item | Tensioner Assembly,Le53W59 |
Type | Tensioner Assembly |
Description
Tensioner Assembly,Le53W59
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14241.13 4PK)
- TRANE Rct00084 Receptacle; Nsition (RCT00084)
- BELIMO Non-Spring Rtrn Damper Actuator, 24VAC/DC (LMB24-3)
- WHITE-RODGERS Fan/Limit Control (05D51 078S1)
- LENNOX Hard Start Kit, Le10J42 (10J42)
- LENNOX Inducer Motor (24W95)
- LENNOX Inducer Motor (44J07)
- LENNOX Motor, 115V, 1/8 HP (96M54)
- LENNOX Ignition Control Kit (19W94)
- LENNOX Ignition Control Board (56W19)
- HONEYWELL Trn2427T1 24" X 27" X 5" (TRN2427T1)
- Lennox Furnace and Heater Parts