Shop All Heat Exchangers
Lennox
Ss Heat Exchanger, Le57W87
Mfr # 57W87
Zoro # G6472693
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 46 lb
- Cover Plate Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 57W87
- Zoro # G6472693
- Country of Origin United States
- Category Heat Exchangers
Details
Item | Heat Exchanger |
Weight | 46 lb |
Cover Plate Material | Stainless Steel |
Description
Heat Exchanger, Cover Plate Material Stainless Steel, Weight 46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6379585)
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- DAYTON Blade, Fan, 20 In (4C349)
- DAYTON Compact Air Curtain (4YP01)
- LENNOX Heat Exchanger, Le46K91 (46K91)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 50 Plates -Domestic Heating 300k BTU (CB30-50L)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 60K BTU (BPN400-10 LCA)
- HYDAC ELD1.5M1.5 PRF Heat Exchanger (ELD1.5M1.5 PRF)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Domestic Heating 330k BTU (CB30-24H)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 225K BTU (BPN400-30 LCA)
- Lennox Heat Exchangers