Shop All Gas Valves
Lennox
Slow Open Gas Valve, 24V, 1/2"
Mfr # 41K35
Zoro # G0115005
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 41K35
- Zoro # G0115005
- Country of Origin Mexico
- Category Gas Valves
Details
Item | Slow Open Gas Valve, 24V, 1/2" |
Fits Brand | Lennox |
Description
Slow Open Gas Valve, 24V, 1/2 In., Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 24V, 3 Pole (DP30243)
- YELLOW JACKET 2-V R410A/404A/22 MANIFOL (49863)
- AIR HANDLER HEPA Air Filter, 24x48x5" (19RR65)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Universal Water Heater Gas Valve- Up to 75,000 btu (37C73U-168)
- Lennox Gas Valves