Shop All Blower Motors and Parts
Lennox
Shafts, 93J86 - Shaft-Blower, Le93J86
Mfr # 93J86
Zoro # G6471950
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.25 in
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 93J86
- Zoro # G6471950
- UPC # 00013263491393
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Length | 23.25 in |
Outside Dia. | 1 in |
Details
Item | Shafts,93J86 - Shaft-Blower,Le93J86 |
Description
Shafts,93J86 - Shaft-Blower,Le93J86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 24VAC, On/Off, Hi-Temp Switch (AG14A02A)
- WHITE-RODGERS Control Board (50A55-743)
- AIR HANDLER 12x30x1 Synthetic Pleated Air Filter, MERV 11 (3DVJ7)
- ILIVING Cooling System Fan Misting Kit with 0.15 mm Anti-Drip Nozzles Fan Not included (ILG-250)
- LENNOX FAN MOTOR (Y5571)
- LENNOX Supply Air Sensor, Le48G63 (48G63)
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- LENNOX Blower Control Board, Le60M28 (60M28)
- LENNOX Lb-21259D Blower Shaft Key, Le41G52 (41G52)
- LENNOX Accumulator, 3/4", 126Cu, Le15W16 (15W16)
- BROAN Motor, Fan and Mounting Bracket Assembly (97012248)
- Lennox Blower Motors and Parts