Shop All Blower and Fan Accessories
Lennox
Shaft 1"Dia 18"Long, Le31K74
Mfr # 31K74
Zoro # G6471978
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 31K74
- Zoro # G6471978
- Country of Origin Mexico
- Category Blower and Fan Accessories
Dimensions
Length | 18 in |
Dia. (In.) | 1 in |
Details
Item | Shaft 1"Dia 18"Long,Le31K74 |
Description
Shaft 1 In.Dia 18 In.Long,Le31K74
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 12" Dia. (13102512)
- ALL-FILTERS 14X25X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14252.11 6pk+)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 8 In (9535-08)
- NU-CALGON Refrigeration Oil, 1 gal (4318-66)
- LENNOX Blower Mtr Var Spd, 1HP, 240V, 1Ph (16Y20)
- MAKITA CXT Blower 12V max (BU01Z)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- DAYTON Blower, Assembled, 115 Volt, 4 Speed, Phase: single (1XJY2)
- DAYTON Multi-Directional Airflow Adapter, (20VD70)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL7)
- YORK Blower Motor, 120/240V, 1-Phase, 1 HP (S1-324-36074-246)
- Lennox Blower and Fan Accessories