Shop All Building Automation Controls
Lennox
Sensorwire 18" Lead W088901018, Le14F53
Mfr # 14F53
Zoro # G6471908
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Type Electrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 14F53
- Zoro # G6471908
- Country of Origin United States
- Category Building Automation Controls
Details
Item | Sensorwire 18" Lead W088901018,Le14F53 |
Power Type | Electrical |
Description
Sensorwire 18 In. Lead W088901018,Le14F53, Display Type Not Applicable, Display Units Not Applicable, Display Resolution Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Tubeaxial Fan (166208A)
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- DEFLECTO Ducts Vinyl 4 in. X 50'Flex Vent (FD450E)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 2 C, Hardwired/Battery, 24VAC (TH5220D1029)
- LENNOX Outside Air Sensor, Le59W63 (59W63)
- SIEMENS Temperature/Humidity/CO2 Sensor, OLED (QPA2284.FWSC)
- GC VALVES Circuit Breaker 60 Amp (CBK2PD240VC060S)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- HONEYWELL Temperature Controller (T991A1079)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- PECO Trane Compatible Zone Sensors (SP155-065)
- Lennox Building Automation Controls