Shop All Motor Run Capacitors
Lennox
Rnd Run Capacitor W/ Brckt, 40Mfd, 370V
Mfr # 53H16
Zoro # G6469869
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microfarad Rating 35 MFD
- Capacitor Voltage 440V
- Capacitor Shape Round
- Type Run Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 53H16
- Zoro # G6469869
- UPC # 00694776871140
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Microfarad Rating | 35 MFD |
Capacitor Voltage | 440V |
Capacitor Shape | Round |
Item | Rnd Run Capacitor W/ Brckt,40Mfd,370V |
Type | Run Capacitor |
Description
Rnd Run Capacitor W/ Brckt,40Mfd,370V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDME106-0800)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37600H)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B551BB553C)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Oval Run Capacitor, 5Mfd, 370V, Le53H02 (53H02)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Capacitors, 7Mfd 370V Capacitor, Le83W77 (83W77)
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- Lennox Motor Run Capacitors