Shop All Motor Run Capacitors
Lennox
Rnd Run Capacitor, 80/10Mfd, 440V, Le81W20
Mfr # 81W20
Zoro # G6470401
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microfarad Rating 80/10 MFD
- Capacitor Voltage 440 VAC
- Capacitor Shape Round
- Type Dual Run Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 81W20
- Zoro # G6470401
- UPC # 00662551424539
- Country of Origin United States
- Category Motor Run Capacitors
Details
Microfarad Rating | 80/10 MFD |
Capacitor Voltage | 440 VAC |
Capacitor Shape | Round |
Item | Rnd Run Capacitor,80/10Mfd,440V,Le81W20 |
Type | Dual Run Capacitor |
Description
Rnd Run Capacitor,80/10Mfd,440V,Le81W20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC20 3/4)
- DIXON DQC DF Industrial Semi-Auto Pneumatic Coupler, 1/4 in Nominal, Coupler x Standard Barb End Style, Br (2FS2-B)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 14 Stroke - 2.25 Rod (212763)
- FESTO Barbed L-Fitting LCN-1/4-PK-6 (LCN-1/4-PK-6)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Capacitors, 7Mfd 370V Capacitor, Le83W77 (83W77)
- LENNOX Oval Run Capacitor, 5Mfd, 370V, Le53H02 (53H02)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- DAYTON Motor Dual Run Cap, 40/7.5 MFD, 370V, Round (2MEF3)
- Lennox Motor Run Capacitors