Shop All Cooling Equipment Relays
Lennox
Relay, DPDT, 15A, 24V
Mfr # 43H89
Zoro # G2079487
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DPDT
- Hz 50/60 hz
- Depth 1.49 in
- Height 1.36 in
- Width 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 43H89
- Zoro # G2079487
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 1.49 in |
Height | 1.36 in |
Width | 2.9 in |
Details
Item | Relay, DPDT, 15A, 24V |
Type | DPDT |
Hz | 50/60 hz |
For Use With Mfr. Model Number | 200GRTC89BL-4 |
Fits Brand | Lennox |
Amps AC | 8A |
Description
Relay, DPDT, 15A, 24V, For Use With Mfr. Model Number 200GRTC89BL-4, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Portable Air Conditioner, Light Duty, 115V (LP1419IVSM)
- MCDONNELL & MILLER Level Control, 120V, Exterior Probe (751P-MT-U-120)
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-008)
- PANASONIC Ceiling Bathroom Fan, 290 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-30VQ3)
- LENNOX Motor, 3.4 HP, 230V, 1Phase, 1075 rpm, 3 SPDT (18J96)
- LENNOX Vent Motor Assembly, 120V, 3000 rpm (43K30)
- LENNOX Pressure Switch, 61/64" SPST (51W91)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Blower Motor, 1.2 HP, PSC, 115 VAC Volts (36K20)
- LENNOX Compressor, 208/230V, 1-Phase, 25000 Btu (97M54)
- COPELAND Compressor, 230V, 3-Phase, 13900 Btu (CS14K6E-TF5-945)
- Lennox Cooling Equipment Relays