Shop All Cooling Equipment Relays
Lennox
Relay, 24V DPDT
Mfr # 28G38
Zoro # G2079021
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DPDT
- Hz 50/60 hz
- Depth 2.9 in
- Height 1.36 in
- Width 1.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 28G38
- Zoro # G2079021
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Depth | 2.9 in |
Height | 1.36 in |
Width | 1.49 in |
Details
Item | Relay, 24V DPDT |
Type | DPDT |
Hz | 50/60 hz |
Fits Brand | Lennox |
For Use With Mfr. Model Number | GCS16-1353-270-3 |
Amps AC | 4A |
Description
Relay, 24V DPDT, For Use With Mfr. Model Number GCS16-1353-270-3, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Evaporative Cooler 115VAC Other Pump (CP2-115)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- JB INDUSTRIES Shaft Seal (PR-3)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- LENNOX Fan Blade, 24", 3-Blade, 1/2" Bore (25W67)
- LENNOX Pressure Switch, 1/2"/55/64", 2-Stage (63W39)
- LENNOX Motor, 1.3 HP, 230V, 825 rpm, 3 Speed, PSC, 208-230 VAC 1 Ph 60 Hz Volts (65G59)
- LENNOX Pilot Burner Assembly (61854)
- LENNOX Induced Draft Fan Assembly (20J89)
- LENNOX Fan Motor, 1.4 HP, 208/230V, 1-Phase, PSC, 208-230 VAC 1 Ph 60 Hz Volts (61W89)
- DANFOSS Valve Repair Part (032F0185)
- Lennox Cooling Equipment Relays