Shop All Furnace and Heater Parts
Lennox
Rain Shield, Le32621
Mfr # 32621
Zoro # G6467312
product price: $8.29
/ea
Sold in multiples of 3 for $24.87
$24.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3.125 in
- Height 0.919 in
- Type Rain Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 32621
- Zoro # G6467312
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Diameter | 3.125 in |
Height | 0.919 in |
Details
Item | Rain Shield,Le32621 |
Type | Rain Shield |
Description
Rain Shield,Le32621
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- HAKKO Control Card (B2972)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00060)
- BROAN Fan, In Line, 400 CFM (L400L)
- LENNOX Electrode And Sensor Assy, Le13H25 (13H25)
- LENNOX Inducer Motor (74K77)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- LENNOX Ignition Control Board (49W66)
- LENNOX Control Board (80K12)
- LENNOX Hot Surface Ignitor, 120V (56W61)
- JOHNSON CONTROLS Ring Packing Kit, For 1/2 - 6" Valve (V-5252-668)
- Lennox Furnace and Heater Parts