Shop All 3-Phase AC Motors
Lennox
PSC Motor, 1/6Hp 825Rpm 208-230V/1, Le27H33, 1/6 HP HP, 48 Frame, 208-230 VAC Voltage
Mfr # 27H33
Zoro # G6458921
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6 HP
- Voltage 208-230 VAC
- Frame 48
- Motor Design PSC
- Nameplate RPM 825 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 27H33
- Zoro # G6458921
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2.5 in |
Details
Item | Motor,1/6Hp 825Rpm 208-230V/1,Le27H33 |
HP | 1/6 HP |
Voltage | 208-230 VAC |
Frame | 48 |
Motor Design | PSC |
Nameplate RPM | 825 RPM |
Motor Shaft Rotation | CCWLE |
Motor Mounting Position | Vertical |
Phase | 1 Phase |
Hz | 60 hz |
Description
Motor,1/6Hp 825Rpm 208-230V/1,Le27H33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- BALDOR-RELIANCE Motor, 5HP, 3500rpm, 1PH, 60Hz, 184JM Open (JML1409T)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (DPEF081208)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 10 # of Teeth (40BS10H X 3/4)
- WEG WEG - 20036ET3E447TS-W22, 200 HP, 3600 RPM, TEFC, 445/7TS FRAME, 230/460 VOLTS (20036ET3E447TS-W22)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEWDM3615T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM (EM3538)
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 208-230/460V Voltage, 1755 Nameplate RPM (XT3024T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (184TTFBD6027)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3708T, 5HP, 1140RPM, 3PH, 60HZ, 215T, 3735M, TEAO, F1 (AOM3708T)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3546, 1HP, 1765RPM, 3PH, 60HZ, 56C, 3524M, TEFC, F1, N (VEM3546)
- Lennox 3-Phase AC Motors