Shop All 3-Phase AC Motors
Lennox
PSC Motor 1/2Hp Rpm 1075 208 230V, Le78F90, 1/2 HP HP, 48 Frame, 208-230 VAC Voltage
Mfr # 78F90
Zoro # G6457101
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Torsion Flex Bracket
- HP 1/2 HP
- Voltage 208-230 VAC
- Frame 48
- Motor Design PSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 78F90
- Zoro # G6457101
- UPC # 00694776881736
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2.5 in |
Body Dia. | 5.63 in |
Shaft Dia. | 1/2 in |
Details
Item | Motor 1/2Hp Rpm 1075 208 230V,Le78F90 |
Motor Mounting Type | Torsion Flex Bracket |
HP | 1/2 HP |
Voltage | 208-230 VAC |
Frame | 48 |
Motor Design | PSC |
Nameplate RPM | 1075 RPM |
Motor Shaft Rotation | CCWLE |
Motor Mounting Position | Horizontal |
No. of Speeds | 3 Speed |
Hz | 60 hz |
Motor Bearings | Sleeve |
Phase | 1 Phase |
Description
Motor 1/2Hp Rpm 1075 208 230V,Le78F90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Split Pillow Blocks, #SAF613 (SAF613)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth (80BS20H X 1 1/2)
- SUPCO Molded Cogged V Belt, AX36 (AX36)
- DAYTON 5VX560 Cogged V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (2L416)
- MARATHON 1 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2101 (E2101)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 460V AC Voltage, 1,770 Nameplate RPM (04018ST3QIE324T-W22)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (182TTFCD6076)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6419)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- MARATHON Motor D390, 1/3,3450, TENV, 56C, 3/60/208-230/460 (D390)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 2 HP, 56C Frame, 115V AC, 230V AC Voltage (PCL3515M)
- Lennox General Purpose AC Motors