Shop All Cooling Equipment Relays
Lennox
Programmable Thermostat
Mfr # 13H15
Zoro # G2078367
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA ENERGY STAR
- Frequency 5/6 Hz
- Fits Brand Lennox
- Contact Rating 24 V AC
- Temperature Limiting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 13H15
- Zoro # G2078367
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Overall Depth | 7/8 in |
Overall Width | 4 5/16 in |
Overall Height | 3 5/16 in |
Details
Item | Programmable Thermostat |
Standards | EPA ENERGY STAR |
Frequency | 5/6 Hz |
Fits Brand | Lennox |
Contact Rating | 24 V AC |
Temperature Limiting | Yes |
Operating Humidity Range | -10 to 90 % |
Temperature Differential | 5 Degrees F |
Dehumidification Control | Yes |
Control Type | Touch Screen |
Thermostat Type | Programmable Thermostat |
Occupancy Sensor | Compatible with Occupancy Sensor |
Operating Temperature Range | 45 Degrees to 90 Degrees F |
Display Type | LCD Touch |
Temperature Control Range | +45 Degrees to +90 Degrees F, +45 Degrees F to +99 Degrees F |
Fan Settings | Auto-On |
Programming Capability | 7 Day |
Description
Programmable Thermostat, Display Type LCD Touch, Dehumidification Control Yes, Temperature Limiting Yes, Mounting Location Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Wheel, 12" x 10-1/2", 1/2" Bore (47K31)
- TOUGH GUY Flue Scraper, Dia 1 3/4, 1/4 FNPT, Length 7 (3EDN3)
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16201.8 12PK)
- TJERNLUND PRODUCTS Motor Kit (950-1017)
- LENNOX Draft Inducer Assembly (33M70)
- LENNOX Conversion Kit (11K50)
- LENNOX Relay Sequencer (22J51)
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- LENNOX Limit Switch (18K69)
- LENNOX Sequencer Relay, 24V (72F83)
- SCHNEIDER ELECTRIC Actuator, 24V, Floating, 2-Position (MG350V-24F)
- Lennox Cooling Equipment Relays